Motion
CTM4103T
Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284T Frame, TEAO Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #02460386
MFR #CTM4103T
Price$6,888.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284T Frame, TEAO Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #02460386
MFR #CTM4103T

Mfr description
CTM4103T 25HP,1760RPM,3PH,60HZ,284T,095
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,888.39/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length
    25.8700 in
  • Overall Length C Dimension
    25.78 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    322 lbs

Details

  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    63.0 A @ 208 V; 58.0 A @ 230 V; 29.0 A @ 460 V
  • Applications
    For use in the airstream on chillers and cooling towers.
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm
  • Description
    25HP, 1760RPM, 3PH, 60HZ, 284T, 0956M, TEAO, F1
  • Description Keyword
    25 hp
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.00 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.8040
  • Hp
    25 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTM4103T
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6208
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568600665
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)