Specifications
Dimensions
- Maximum Output Current12.5 A, 25 A
- Overall Height21-3/4 in
- Overall Length24-1/2 in
- Overall Width18-1/2 in
- Tool Weight172 lb
- Weight196.00 lbs
Details
- Electric StartElectric-Start Generator
- Fuel TypeDiesel
- Generator TypeIndustrial/Commercial Standby
- Horsepower5.5 hp
- Output Frequency60 Hz
- Output Voltage120 V ac, 240 V ac
- Rated Output Power3000 W
- Run Time9 hr
- Sound Level74 dB
- Tank Capacity2-3/4 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)