Motion
EM2562T-4
General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, DP Enclosure, 60 Hz, 3565 rpm Base, Continuous Duty
MI ITEM #02460529
MFR #EM2562T-4
Your Price$26,648.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, DP Enclosure, 60 Hz, 3565 rpm Base, Continuous Duty
MI ITEM #02460529
MFR #EM2562T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26,648.97/each(List $33,311.22)

Overview

Mfr description
EM2562T-4 200HP,3560RPM,3PH,60HZ,444TS,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444TS
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Base RPM
    3565 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    221.00 A
  • Full Load Efficiency
    95.40 %
  • Amps @ Voltage
    221.0 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    200 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    35.88 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, CCSA US
  • Weight
    1387 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.53.8040
  • UPC_NO
    781568222096
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text