1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
FL13HK
Speed Reducer Output Flange Kit - Reducer Size: 913
MI ITEM #
02460615
MFR #
FL13HK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
BALDOR ELECTRIC COMPANY FL13HK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
FL13HK
Speed Reducer Output Flange Kit - Reducer Size: 913
MI ITEM #
02460615
MFR #
FL13HK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FL13HK WORMGEAR MTG. KIT
Specifications
Bracket Flange Type
Output Flange Kit
Manufacturer Reducer Size
913
Weight
2.00 lbs
Overall Length
5.56 in
Overall Width
4-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data