Motion
FL26HK
Speed Reducer Output Flange Kit - Reducer Size: 926
Mi Item #02460620
MFR #FL26HK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Output Flange Kit - Reducer Size: 926
Mi Item #02460620
MFR #FL26HK

Mfr description
FL26HK 926 WORMGEAR MTG.KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    926
  • Overall Length
    9-1/4 in
  • Overall Width
    7.18 in
  • Weight
    6.00 lbs

Details

  • Bracket Flange Type
    Output Flange Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)