Motion
GC24308
AC Right Angle Gear Motor - 40 :1 Ratio, 1/15 hp, 110/115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.79 A - Full Load Current
MI ITEM #02460624
MFR #GC24308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 40 :1 Ratio, 1/15 hp, 110/115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.79 A - Full Load Current
MI ITEM #02460624
MFR #GC24308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC24308 .05//.06HP | 35//42RPM | 1PH |
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/115 V
  • Gear Ratio
    40 :1
  • Output RPM
    42.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.79 A
  • Full Load Torque
    49 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, UR
  • Mounting Type
    Foot
  • Weight
    11.00 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    781568297360
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text