Motion
GC24311
AC Right Angle Gear Motor - 10 :1 Ratio, 1/15 hp, 110/115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.85 A - Full Load Current
MI ITEM #02460626
MFR #GC24311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 10 :1 Ratio, 1/15 hp, 110/115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.85 A - Full Load Current
MI ITEM #02460626
MFR #GC24311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC24311 .06//.07HP | 135//165RPM | 1PH
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/115 V
  • Gear Ratio
    10 :1
  • Output RPM
    165.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.85 A
  • Full Load Torque
    18 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, UR
  • Mounting Type
    Foot
  • Weight
    11.00 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    781568297384
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text