Motion
GCF2X02BB
Inline Speed Reducer - 2:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 7/8 in Output Shaft Diameter, Single Reduction
MI ITEM #02460644
MFR #GCF2X02BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - 2:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 7/8 in Output Shaft Diameter, Single Reduction
MI ITEM #02460644
MFR #GCF2X02BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GCF2X02BB FX2-02-B7-140TC

Specifications

  • Reducer Type
    Inline
  • Ratio
    2:1
  • Input Type
    C-Face Quill
  • Input Size
    7/8 in
  • Output Shaft Diameter
    7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    2
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    875.000 @ 1750 rpm input
  • Maximum Output Torque
    877 in-lbs
  • Housing Dimensions
    6.51 x 5.38 x 9.58 in
  • Max Input Horsepower
    12.420 hp
  • Overhung Load Capacity
    445 lb
  • Housing Height
    9.58 in
  • Housing Length
    6.51 in
  • Housing Width
    5.38 in
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text