Motion
GCF4X01AA
Inline Speed Reducer - 4:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 5/8 in Output Shaft Diameter, Single Reduction
MI ITEM #02460646
MFR #GCF4X01AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - 4:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 5/8 in Output Shaft Diameter, Single Reduction
MI ITEM #02460646
MFR #GCF4X01AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    5.81 x 4.93 x 7.03 in
  • Housing Height
    7.03 in
  • Housing Length
    5.81 in
  • Housing Width
    4.93 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    1
  • Maximum Output RPM
    438.000 @ 1750 rpm input
  • Maximum Output Torque
    205 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    5/8 in
  • Ratio
    4:1
  • Weight
    17.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.500 hp
  • Overhung Load Capacity
    224 lb
  • Reducer Type
    Inline
  • Reduction
    Single

Overview

Mfr description
GCF4X01AA FX1-04-B5-56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought