Overview
Mfr description
GCF4X02BB FX2-04-B7-140TC (28 NDP)
Specifications
- Reducer TypeInline
- Ratio4:1
- Input TypeC-Face Quill
- Input Size7/8 in
- Output Shaft Diameter7/8 in
- ReductionSingle
- NEMA / IEC Frame Size140TC
- Manufacturer Reducer Size2
- Housing MaterialCast Iron
- Maximum Output RPM438.000 @ 1750 rpm input
- Maximum Output Torque885 in-lbs
- Housing Dimensions6.51 x 5.38 x 9.58 in
- Max Input Horsepower6.340 hp
- Overhung Load Capacity445 lb
- Housing Height9.58 in
- Housing Length6.51 in
- Housing Width5.38 in
- Weight29.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data