Motion
GF0513AG
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460653
MFR #GF0513AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460653
MFR #GF0513AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF0513AG F-913-05-B5-G

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    1.110 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    165 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    240 lb
  • Housing Dimensions
    4-1/4 x 3.84 x 4.65 in
  • Housing Height
    4.65 in
  • Housing Length
    4.65 in
  • Housing Width
    3.84 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    913
  • UPC_NO
    781568202012
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text