Overview
Mfr description
GF0515AH F-915-05-B5-H
Specifications
- Center Distance1.5400 in
- ReductionSingle
- Ratio5:1
- Max Input Horsepower1.500 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.7500 in
- Output DirectionDouble
- NEMA / IEC Frame Size56C
- Maximum Output RPM350.000 @ 1750 rpm input
- Maximum Output Torque231 in-lbs
- Housing MaterialCast Iron
- Overhung Load Capacity300 lb
- Housing Dimensions5.13 x 4.66 x 5.38 in
- Housing Height5.38 in
- Housing Length5.38 in
- Housing Width4.66 in
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Manufacturer Reducer Size915
- UPC_NO781568488294
- Weight25.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data