Motion
GF0538DH
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.3800 in Input Size, Double Output, 210TC Frame
MI ITEM #02460664
MFR #GF0538DH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.3800 in Input Size, Double Output, 210TC Frame
MI ITEM #02460664
MFR #GF0538DH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF0538DH F-938-05-B11-H

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    13.700 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    2315 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2000 lb
  • Housing Dimensions
    10 x 7.9 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.44 in
  • Housing Width
    7.9 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    938
  • UPC_NO
    781568488300
  • Weight
    123.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text