Motion
GF10G21AG
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460678
MFR #GF10G21AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460678
MFR #GF10G21AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF10G21AG F-921G-10-B5-G

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    2.020 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    630 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    750 lb
  • Housing Dimensions
    5.8 x 4.78 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.38 in
  • Housing Width
    4.78 in
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Manufacturer Reducer Size
    921G
  • UPC_NO
    781568297612
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text