Motion
GF1515AG
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460685
MFR #GF1515AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6300 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460685
MFR #GF1515AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Housing Dimensions
    5.13 x 4.66 x 5.38 in
  • Housing Height
    5.38 in
  • Housing Length
    5.38 in
  • Housing Width
    4.66 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    915
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    312 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    15:1
  • Weight
    25.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.810 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    300 lb
  • Reduction
    Single
  • UPC_NO
    781568297636

Overview

Mfr description
GF1515AG F-915-15-B5-G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought