Motion
GF2038CG
Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1300 in Input Size, Left Hand Output, 180TC Frame
Mi Item #02460703
MFR #GF2038CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1300 in Input Size, Left Hand Output, 180TC Frame
Mi Item #02460703
MFR #GF2038CG

Mfr description
GF2038CG F-938-20-B9-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Housing Dimensions
    10 x 7.9 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.44 in
  • Housing Width
    7.9 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    938
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    3193 in-lbs
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.6250 in
  • Ratio
    20:1
  • Weight
    126.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.430 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2000 lb
  • Reduction
    Single
  • UPC_NO
    781568220740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)