Specifications
Dimensions
- Center Distance3.7500 in
- Housing Dimensions10 x 7.9 x 10.44 in
- Housing Height10.44 in
- Housing Length10.44 in
- Housing Width7.9 in
- Input Size1.1250 in
- Manufacturer Reducer Size938
- Maximum Output RPM44.000 @ 1750 rpm input
- Maximum Output Torque3192 in-lbs
- NEMA / IEC Frame Size180TC
- Output Size1.6250 in
- Ratio40:1
- Weight126.00 lbs
Details
- Housing MaterialCast Iron
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Input TypeC-Face Quill
- Max Input Horsepower3.000 hp @ 1750 rpm
- Output DirectionDouble
- Output TypeSolid
- Overhung Load Capacity2000 lb
- ReductionSingle
- UPC_NO781568488546
Overview
Mfr description
GF4038CH F-938-40-B9-H