Motion
GHF1513AH
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Double Output, 56C Frame
Mi Item #02460778
MFR #GHF1513AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6300 in Input Size, Double Output, 56C Frame
Mi Item #02460778
MFR #GHF1513AH

Mfr description
GHF1513AH HF-913-15-B5-H010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Housing Dimensions
    4-1/4 x 3.62 x 4.65 in
  • Housing Height
    6.39 in
  • Housing Length
    4.65 in
  • Housing Width
    3.62 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    913
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    25 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    15:1
  • Weight
    20.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.660 hp @ 1750 rpm
  • Mounting Type
    Basic Gear Reducer Drive
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    240 lb
  • Reduction
    Single
  • UPC_NO
    781568221433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)