Motion
GHF3032BH
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8800 in Input Size, Double Output, 140TC Frame
MI ITEM #02460796
MFR #GHF3032BH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8800 in Input Size, Double Output, 140TC Frame
MI ITEM #02460796
MFR #GHF3032BH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    8.92 x 6.88 x 9.38 in
  • Housing Height
    10.06 in
  • Housing Length
    9.38 in
  • Housing Width
    6.88 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    932
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    2462 in-lbs
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Weight
    95.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    2.810 hp @ 1750 rpm
  • Mounting Type
    Basic Gear Reducer Drive
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1500 lb
  • Reduction
    Single
  • UPC_NO
    781568202807

Overview

Mfr description
GHF3032BH HF-932-30-B7-H115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought