Motion
GHF6032AH
Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6300 in Input Size, Double Output, 56C Frame
Mi Item #02460817
MFR #GHF6032AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.6300 in Input Size, Double Output, 56C Frame
Mi Item #02460817
MFR #GHF6032AH

Mfr description
GHF6032AH HF-932-60-B5-H115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    8.92 x 6.88 x 9.38 in
  • Housing Height
    10.06 in
  • Housing Length
    9.38 in
  • Housing Width
    6.88 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    932
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    2255 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Weight
    98.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.540 hp @ 1750 rpm
  • Mounting Type
    Basic Gear Reducer Drive
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1500 lb
  • Reduction
    Single
  • UPC_NO
    781568202821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)