Motion
GLF1032CG
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.25 in Center Distance, C-Face Coupling, 1.1300 in Input Size, Left Hand Output, 180TC Frame
Mi Item #02460868
MFR #GLF1032CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.25 in Center Distance, C-Face Coupling, 1.1300 in Input Size, Left Hand Output, 180TC Frame
Mi Item #02460868
MFR #GLF1032CG

Mfr description
GLF1032CG LF-932-10-B9-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    8.92 x 7-1/4 x 11.04 in
  • Housing Height
    11.04 in
  • Housing Length
    11.04 in
  • Housing Width
    7.25 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    932
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    2106 in-lbs
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.3750 in
  • Ratio
    10:1
  • Weight
    104.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Klubersynth UHI-6-460 Synthetic Oil
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    6.360 hp @ 1750 rpm
  • Mounting Type
    Basic Gear Reducer Drive
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1500 lb
  • Reduction
    Single
  • UPC_NO
    781568336267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)