Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02460870
MFR #GLF1515AG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GLF1515AG LF-915-15-B5-G

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    0.810 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117.000 rpm
  • Maximum Output Torque
    312 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    175 lb
  • Manufacturer Reducer Size
    Lf915
  • UPC_NO
    781568298107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text