Motion
GLP3328
AC Parallel Gear Motor - 50 :1 Ratio, 1/3 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 6.20 / 2.80–3.10 A - Full Load Current
MI ITEM #02460937
MFR #GLP3328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 50 :1 Ratio, 1/3 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 6.20 / 2.80–3.10 A - Full Load Current
MI ITEM #02460937
MFR #GLP3328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GLP3328 1/3HP | 35RPM | 1PH | TEFC
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
  • Industry standard dimensions
  • An optional bolt-on base is available for foot mounting in motor accessories

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Gear Ratio
    50 :1
  • Output RPM
    35.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    6.20 / 2.80–3.10 A
  • Full Load Torque
    438 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, RoHS, UR
  • Stage
    3
  • Mounting Type
    Face
  • Weight
    28.00 lbs
  • Harmonization Code
    8501.40.4020
  • UPC_NO
    781568207468
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text