Motion
GP12514
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/12 hp, 90 V, 173.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #02460953
MFR #GP12514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/12 hp, 90 V, 173.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #02460953
MFR #GP12514

Mfr description
GP12514 1/12HP | 173RPM | DC | TENV
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Overall Depth
    9.70 in
  • Overall Dimensions
    4.00 in x 9.70 in
  • Overall Width
    4.00 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.90 A
  • Full Load Torque
    22 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/12 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    173.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, UR
  • UPC_NO
    781568298237
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)