Motion
GP13536
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/6 hp, 90 V, 346.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #02460959
MFR #GP13536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/6 hp, 90 V, 346.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #02460959
MFR #GP13536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GP13536 1/6HP 346RPM DC TENV
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/6 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    5 :1
  • Output RPM
    346.0 rpm
  • Full Load Torque
    24 in/lb
  • Full Load Current
    1.73 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • DC Armature Voltage
    90 V
  • Standards Met
    CE, RoHS, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overall Depth
    10.89 in
  • Overall Width
    4.00 in
  • Mounting Type
    Foot
  • Overall Dimensions
    4.00 in x 10.89 in
  • Weight
    13.00 lbs
  • Harmonization Code
    8501.31.4000
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568298299
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text