Motion
GPP12504
Parallel Brushed DC Gearmotor - Parallel Shaft, 44 :1 Ratio, 1/12 hp, 90 V, 58.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #02460965
MFR #GPP12504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 44 :1 Ratio, 1/12 hp, 90 V, 58.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #02460965
MFR #GPP12504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    44 :1
  • Overall Depth
    8.52 in
  • Overall Dimensions
    2.95 in x 8.52 in
  • Overall Width
    2.95 in
  • Weight
    8.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.00 A
  • Full Load Torque
    83 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/12 hp
  • Installation Instructions
  • Insulation Class
    A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    58.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CE, CSA, RoHS, UR
  • UPC_NO
    781568140710
  • Wiring Diagram

Overview

Mfr description
GPP12504 1/12HP | 57.5RPM | DC | TENV
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
  • Industry standard dimensions
  • An optional bolt-on base is available for foot mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought