Overview
Mfr description
GPP2538 1/3HP | 345RPM | DC | TENV
- Induction hardened helical and spur gears for extra strength
- Ball and needle-bearing construction for improved torque capacity
- Factory lubricated for life, no maintenance required
- Industry standard dimensions
- An optional bolt-on base is available for foot mounting
Specifications
- Motor TypeBrushed
- Shaft TypeParallel
- Input Horsepower1/3 hp
- Motor Supply Voltage90 V
- Gear Ratio5 :1
- Output RPM345.0 rpm
- Full Load Torque55 in/lb
- Full Load Current3.20 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF
- DC Armature Voltage90 V
- Standards MetCSA, RoHS, UR
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Stage2
- Overall Depth14.76 in
- Overall Width4.87 in
- Mounting TypeFace
- Overall Dimensions4.87 in x 14.76 in
- Weight24.00 lbs
- Harmonization Code8501.31.4000
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Product Page
- UPC_NO781568216729
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data