Specifications
Dimensions
- Gear Ratio15 :1
- Overall Depth16.92 in
- Overall Dimensions4.87 in x 16.92 in
- Overall Width4.87 in
- Weight31.00 lbs
Details
- 2D Drawing
- DC Armature Voltage180 V
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current2.50 A
- Full Load Torque171 in/lb
- Harmonization Code8501.31.4000
- Input Horsepower1/2 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage180 V
- Motor TypeBrushed
- Mounting TypeFace
- Output RPM167.0 rpm
- Shaft TypeParallel
- Stage2
- Standards MetBKI, CCSA US, CE, CSA EEV, CSA, TUV, UL, UR
- UPC_NO781568219614
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)