Overview
Mfr description
GS2515G S-915-25-G
Specifications
- Center Distance1.5400 in
- ReductionSingle
- Ratio30:1
- Max Input Horsepower0.510 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.7500 in
- Output DirectionLeft Hand
- Maximum Output RPM58.000 @ 1750 rpm input
- Maximum Output Torque318 in-lbs
- Housing MaterialCast Iron
- Overhung Load Capacity300 lb
- Housing Dimensions5.56 x 4.66 x 5.38 in
- Housing Height5.38 in
- Housing Length5.38 in
- Housing Width4.66 in
- IncludesKlubersynth UHI-6-460 Synthetic Oil
- Manufacturer Reducer Size915
- UPC_NO781568299104
- Weight21.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data