Motion
JM3154
Jet Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02461137
MFR #JM3154
Your Price$1,086.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02461137
MFR #JM3154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,086.51/each(List $1,303.81)

Overview

Mfr description
JM3154 1.5HP,1725RPM,3PH,60HZ,56J,3520M

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    2.80 A
  • Full Load Efficiency
    77.00 %
  • Amps @ Voltage
    5.6 A @ 230 V; 5.2 A @ 208 V; 2.8 A @ 460 V
  • Base RPM
    1725 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UR, CSA
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.72 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Harmonization Code
    8501.52.4000
  • Weight
    33 lbs
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension.
  • UPC_NO
    781568217788
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    1-1/2 hp
  • Mounting Type
    C-Face / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought