Motion
JSL325A
Square Flange Pump Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
MI ITEM #02461183
MFR #JSL325A
Price$770.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Flange Pump Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
MI ITEM #02461183
MFR #JSL325A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$770.61/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.60
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • Additional Details
    Ball bearings, stainless steel shaft extension, long life windings. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    6.6 A @ 115 V; 4.4 A @ 208 V; 3.3 A @ 230 V
  • Applications
    Pump applications where square flange mounting plate is required, such as swimming pools.
  • Base RPM
    3450 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Flange / Footless
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568346365
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
JSL325A .5HP,3450RPM,1PH,60HZ,56Y,1716L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought