Motion
JSL425A
Square Flange Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #02461184
MFR #JSL425A
Price$1,005.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Flange Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #02461184
MFR #JSL425A

Mfr description
JSL425A .75HP,3450RPM,1PH,60HZ,56Y,1720
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.30/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    11.97 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • Additional Details
    Ball bearings, stainless steel shaft extension, long life windings. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    6.3 A @ 208 V; 5.2 A @ 230 V; 10.4 A @ 115 V
  • Applications
    Pump applications where square flange mounting plate is required, such as swimming pools.
  • Base RPM
    3450 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.10 A
  • Full Load Efficiency
    62.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Flange / Footless
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568346372
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)