Motion
JSM3155
Square Flange Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
MI ITEM #02461191
MFR #JSM3155
List Price$1,400.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Flange Pump Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56YZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
MI ITEM #02461191
MFR #JSM3155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,400.44/each for your price

Overview

Mfr description
JSM3155 2HP,3450RPM,3PH,60HZ,56YZ,3430M

Specifications

  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56YZ
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    2.70 A
  • Full Load Efficiency
    82.50 %
  • Amps @ Voltage
    5.4 A @ 230 V; 6.4 A @ 208 V; 2.7 A @ 460 V
  • Base RPM
    3450 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UR, CSA
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.40 in
  • Service Factor
    1.20
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Harmonization Code
    8501.52.4000
  • Weight
    34 lbs
  • Applications
    Pump applications where square flange mounting plate is required, such as swimming pools.
  • Additional Details
    Ball bearings, stainless steel shaft extension, long life windings. Catalog numbers ending with “A” have automatic thermal overload.
  • UPC_NO
    781568206843
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    2 hp
  • Mounting Type
    Flange / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text