Specifications
Dimensions
- Frame Size5009SY
- Overall Length C Dimension59.66 in
- Service Factor1.15
- Weight4572 lbs
Details
- Additional DetailsSuitable for mounting in any position. Ball bearings, heavy gauge steel and cast iron frames, and gasketed conduit boxes. EM and ECP Super-E® motors have NEMA Premium® efficiency.
- ApplicationsPumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
- Description Keyword500 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current532.00 A
- Full Load Efficiency95.70 %
- Harmonization Code8501.53.8040
- Instructional Video
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Horsepower500 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Standards MetCCSA US
- Synchronous Rpm3600 rpm
- Volts @ Frequency460 V @ 60 Hz
- Wiring Diagram