Motion
MT-2250-BCYAN
DC Electric Servo Motor - Brushless, Brushless, 5000 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #02461332
MFR #MT-2250-BCYAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Servo Motor - Brushless, Brushless, 5000 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #02461332
MFR #MT-2250-BCYAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT-2250-BCYAN 50OI,5000RPM,DC,5219P,TEN

Specifications

  • Motor Family
    Servo
  • Motor Type
    M2200
  • Base RPM
    5000 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +155 °C
  • Flange Mounting Type
    Round Face
  • Standards Met
    ISO 9001:2000
  • Weight
    5.00 lbs
  • Overall Depth
    7.69 in
  • Overall Width
    2.25 in
  • Mounting Type
    Round Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought