Motion
MT-3353-BLYAN
DC Electric Servo Motor - Brushless, Brushless, 2800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02461334
MFR #MT-3353-BLYAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Servo Motor - Brushless, Brushless, 2800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02461334
MFR #MT-3353-BLYAN

Mfr description
MT-3353-BLYAN 100OI,4000RPM,DC,5312P,TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    9.46 in
  • Overall Width
    3.38 in
  • Weight
    9.00 lbs

Details

  • Base RPM
    2800 rpm
  • Duty Condition Type
    Cont
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Flange Mounting Type
    Square Flange
  • Insulation Class
    F
  • Motor Family
    Servo
  • Motor Type
    M3300
  • Mounting Type
    Square Flange
  • Operating Temperature Range
    Maximum of +155 °C
  • Standards Met
    ISO 9001:2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)