Motion
MT-3363-BLYAN
DC Electric Servo Motor - Brushless, Brushless, 2800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #02461335
MFR #MT-3363-BLYAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Servo Motor - Brushless, Brushless, 2800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #02461335
MFR #MT-3363-BLYAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT-3363-BLYAN 180OI,4000RPM,DC,5328P,TE

Specifications

  • Motor Family
    Servo
  • Motor Type
    M3300
  • Base RPM
    2800 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +155 °C
  • Flange Mounting Type
    Square Flange
  • Standards Met
    ISO 9001:2000
  • Weight
    13.00 lbs
  • Overall Depth
    11.49 in
  • Overall Width
    3.38 in
  • Mounting Type
    Square Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought