Motion
MT-4525-DTYCN
DC Electric Servo Motor - Brushless, Brushless, 4400 rpm rpm, TE (Totally Enclosed)
Mi Item #02461339
MFR #MT-4525-DTYCN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Servo Motor - Brushless, Brushless, 4400 rpm rpm, TE (Totally Enclosed)
Mi Item #02461339
MFR #MT-4525-DTYCN

Mfr description
MT-4525-DTYCN MT-4525-DTYCN ENCODER ADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17.00 lbs

Details

  • Base RPM
    4400 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Feedback Type
    No Encoder
  • Flange Mounting Type
    Round Face
  • Insulation Class
    H
  • Motor Family
    Servo
  • Motor Type
    M4500
  • Mounting Type
    Round Face
  • Operating Temperature Range
    Maximum of +155 °C
  • Standards Met
    ISO 9001:2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)