Motion
MT-4545-BTYCN
DC Electric Servo Motor - Brushless, Brushless, 2300 rpm rpm, TE (Totally Enclosed)
MI ITEM #02461345
MFR #MT-4545-BTYCN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Servo Motor - Brushless, Brushless, 2300 rpm rpm, TE (Totally Enclosed)
MI ITEM #02461345
MFR #MT-4545-BTYCN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT-4545-BTYCN MT-4545-BTYCN ENCODER ADA

Specifications

  • Motor Family
    Servo
  • Motor Type
    M4500
  • Base RPM
    2300 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Insulation Class
    H
  • Feedback Type
    No Encoder
  • Operating Temperature Range
    Maximum of +155 °C
  • Flange Mounting Type
    Round Face
  • Standards Met
    ISO 9001:2000
  • Weight
    26.00 lbs
  • Mounting Type
    Round Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text