Specifications
Dimensions
- Frame Size71
- Shaft Diameter14 mm
- Weight11 lbs
Details
- Additional DetailsClass F insulated motor that operates within class “B” temperature limits at rated horsepower. IP55 weather proof enclosure, aluminum frame construction.
- ApplicationsReplacement motors for equipment made in Europe requiring IEC metric frame mounting.
- Duty Condition TypeWashdown Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating60 Hz
- Full Load Current15.70 A
- Full Load Efficiency64.00 %
- Harmonization Code8501.51.4040
- Instructional Video
- Insulation ClassF
- IP Rating55
- kW0.25 kW
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFace
- Product TypeIEC Frame Motors
- Standards MetIEC, UL
- Synchronous Rpm1800 rpm
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
MVM5250C .25KW-.33HP/1680RPM/3PH/TEFC/I