Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension10.34 in
- Service Factor1.25
- Shaft Diameter0.5000 in
- Weight17 lbs
Details
- Additional DetailsHeavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
- ApplicationsVentilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
- Base RPM1725 rpm
- Description Keyword1/4 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOPEN
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current2.20 A
- Full Load Efficiency55.00 %
- Harmonization Code8501.40.4040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryBlower/Fan Motor
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetUR, CSA
- Synchronous Rpm1800 rpm
- Thermal ProtectionAutomatic
- UPC_NO781568654347
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
RL144A .25HP,1725RPM,1PH,60HZ,48,1710L,