Specifications
Dimensions
- Weight2265.00 lbs
Details
- Electric StartAutomatic Remote Start
- Fuel TypeDiesel
- Generator TypeIndustrial/Commercial Standby
- Output Frequency60 Hz
- Output Voltage120 V, 208 V, 240 V, 277 V, 480 V
- Rated Output Power20 to 320 kW
Overview
Mfr description
TS25T GEN SET, SWITCHABLE, TS25T