Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Vane Axial Grain Dryer Motor - 4-1/2 hp / 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 143TZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #02461559
MFR #UCM3145

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
UCM3145 3-4.5HP,3450RPM,3PH,60HZ,143TZ,

Specifications

  • Motor Category
    Grain Dryer Motor (Vane Axial)
  • Motor Phase
    3 ph
  • Motor Horsepower
    4-1/2 hp / 3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143TZ
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    13.00–12.00 / 6.00 A
  • Full Load Efficiency
    0.82 %
  • Amps @ Voltage
    6.0 A @ 460 V; 13.0 A @ 208 V; 12.0 A @ 230 V
  • Description Keyword
    4-1/2 hp / 3 hp
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.37 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.52.4000
  • Weight
    45 lbs
  • Applications
    Vane axial fan crop dryers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    Shaft 3/4” longer than NEMA standard, shaft keyed, drilled and tapped with internal 1/4-20 tap 1” deep. Thermostats. Epoxy paint. TEAO motors have sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought