Motion
VEJMM3116T
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02461578
MFR #VEJMM3116T
Your Price$1,377.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #02461578
MFR #VEJMM3116T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,377.55/each(List $1,584.19)

Overview

Mfr description
VEJMM3116T 1HP,1750RPM,3PH,60HZ,143JM,3

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    1.5 A @ 460 V; 3.0 A @ 230 V; 3.1 A @ 208 V
  • Base RPM
    1770 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    CSA EEV, UR, CSA
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.43 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Harmonization Code
    8501.51.6040
  • Weight
    44 lbs
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Additional Details
    Oversized ball bearings with locked drive end construction to minimize endplay. Furnished with rodent screens at both ends. EJMM and EJPM Super-E® motors have NEMA Premium® Efficiency.
  • UPC_NO
    781568388648
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    1 hp
  • Mounting Type
    C-Face / Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought