Motion
YPC144A
Yoke Pedestal Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #02461674
MFR #YPC144A
Price$534.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #02461674
MFR #YPC144A

Mfr description
YPC144A .25HP,1625RPM,1PH,60HZ,48YZ,170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48YZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.6800 in
  • Overall Length C Dimension
    10.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, and ball bearings. 1.0 service factor. Extended thru bolts on 5.13” bolt circle for mounting fan shroud. Heavy gage steel yoke with 180° slot for wide angle rotation. Reversible rotation. Termination panel with quick connection for easier installation.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.6 A @ 115 V
  • Applications
    Air circulation fans. Designed for continuous air-over applications with moderate starting loads.
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Description
    .25HP, 1625RPM, 1PH, 60HZ, 48YZ, 3408C, TEAO, F
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.50 A
  • Full Load Efficiency
    67.00 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YPC144A
  • Manufacturer Product Page
  • Model
    3408C
  • Motor Category
    Yoke Pedestal Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Yoke
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    No
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    781568407639
  • Volts @ Frequency
    115 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)