Motion
YPC164A
Yoke Pedestal Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #02461676
MFR #YPC164A
Your Price$667.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #02461676
MFR #YPC164A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$667.78/each(List $767.95)

Overview

Mfr description
YPC164A .25HP,1075RPM,1PH,60HZ,48YZ,171

Specifications

  • Motor Category
    Yoke Pedestal Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48YZ
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    62.00 %
  • Amps @ Voltage
    2.9 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.68 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UR, CSA
  • Weight
    16 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Air circulation fans. Designed for continuous air-over applications with moderate starting loads.
  • UPC_NO
    781568407646
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, and ball bearings. 1.0 service factor. Extended thru bolts on 5.13” bolt circle for mounting fan shroud. Heavy gage steel yoke with 180° slot for wide angle rotation. Reversible rotation. Termination panel with quick connection for easier installation.
  • Mounting Type
    Yoke
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought