Motion
ZA8300 3 PILLOW ROLLER BRG

REXNORD INC
ZA8300 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #02461758
MFR #ZA8300 3 PILLOW ROLLER BRG
Price$2,210.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA8300 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #02461758
MFR #ZA8300 3 PILLOW ROLLER BRG

Mfr description
ZA8300 ND PILLOWBLK W/HD BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,210.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    3 in
  • Weight
    27.1 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Upc Number
    698210945039
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    8000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210945039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)