Specifications
Dimensions
- Package Size1 qt (US)
Details
- ColorYellow
- FlammabilityFlammable
- For Use WithBare Metal, Painted Metal, Plastic, Rubber
- Manufacturer Upc Number00021200239298
- Package TypeCan
- UPC_NO00021200239298
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)