Specifications
Dimensions
- SizeMedium
Details
- Filter TypeN95 Included
- IncludesReusable Bag
- Manufacturer Upc Number821812000183
- NIOSH ApprovalTC-84A-3878
- SeriesCFR-1
- Standards MetNIOSH, OSHA
- SuspensionCradle
- TypeLimited-Use Half Mask Respirator
Overview
Mfr description
4200MW CFR-1 RESPIRATOR
- Limited use and low maintenance respirators are effective for many welding applications and offer advantages over disposable respirators (including comfort, fit, convenience and performance)
- CFR-1 Welding Applications: Nuisance level odor relief with 95% minimum filter efficiency
- Stainless steel mesh cover to catch sparks and slag
- Welding: Alloy (aluminum, stainless and galvanized steel), exotic steel (beryllium, titanium)
- Aluminum smelting, Foundries, petrochemical processing, metal pouring