Motion
JIC PLUG&CAP

GATES RUBBER CO
JIC PLUG&CAP

Adapter Fitting - Steel
Mi Item #02461794
MFR #JIC PLUG&CAP
Price$434.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
JIC PLUG&CAP

Adapter Fitting - Steel
Mi Item #02461794
MFR #JIC PLUG&CAP

Mfr description
85003 JIC PLUG&CAP 7369-0003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.78/each

Specifications

Dimensions

  • Weight
    7.26 lbs

Details

  • Adapter Type
    Cap & Plug Kit
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053303520
  • Material
    Steel
  • UPC_NO
    072053303520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)